Discontinued with Replacement
ROUND STOOL 24 INCH H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROUND STOOL 24 INCH H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWH1
  • Mfr. Model # 5NWH1
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2144
  • Shipping Weight 9.35 lbs
Suggested Replacement Product
PNEUMATIC TASK CHAIR,250 LB,GRAY

Your Price: NA

Product Details

Round Stools, Tubular steel stools feature steel-rimmed seats with 1/8 inch thick tempered hardboard recessed panel. Capped, nonslip plastic feet.

Technical Specs

  • Assembled Unassembled
  • Seat Material Hardboard
  • Colour Natural Wood
  • Weight Capacity 250 lb.
  • Item Round Stool
  • Seat Height Range 24"
  • Seat Width 14"
  • Overall Height 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list