!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND STOOL 24-33 INCH H

ROUND STOOL 24-33 INCH H

APPROVED VENDOR

ROUND STOOL 24-33 INCH H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND STOOL 24-33 INCH H

ROUND STOOL 24-33 INCH H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM5NWH5
  • Mfr. Model # 5NWH5
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 1021
  • Shipping Weight 17.95 lbs

Product Details

Steel stools feature backrests that adjust 2 inch horizontally and 2 inch vertically. Extra-thick cushions provide added comfort. Some assembly required.

Technical Specs

  • Item Round Stool
  • Mobility Stationary
  • Base Colour Black
  • Includes Footring Yes
  • Minimum Seat Height 24 in
  • Seat Adjustment Type Drilled Leg Inserts
  • Seat Shape Round
  • ESD Conductive No
  • Footring Depth Not Applicable
  • Footring Shape Round
  • For Floor Surface Hard Surfaces
  • Load Capacity 250 lb
  • Number of Legs 4
  • Removable Backrest No
  • Seat Thickness 1 3/8 in
  • Tool Tray Diameter Not Applicable
  • Adjustable Backrest Yes
  • Backrest Height 5 7/8 in
  • Base Finish Powder Coated
  • Base Post Diameter Not Applicable
  • Caster/Glide Type Self-Leveling Glides
  • Height Adjustment Increments 9 in
  • Overall Depth 16 1/2 in
  • Overall Width 18 3/4 in
  • Seat Material Masonite
  • Series Jinhua Zhenfei Tools Co., Ltd
  • Base Design 4 Legs
  • Backrest Yes
  • Built-In Tool Tray No
  • Maximum Seat Height 33 in
  • Overall Height 37 in
  • Seat Diameter 14 in
  • Seat Width Not Applicable
  • Assembled Unassembled
  • Footring Diameter 16 3/4 in
  • Footring Width Not Applicable
  • Includes Glides Yes
  • Maximum Tilting Angle 3 Degrees
  • Puncture Resistant No
  • Seat Colour Natural Wood
  • Seat Type Flat
  • Antimicrobial No
  • Adjustable Seat Height Yes
  • Backrest Width 11 7/8 in
  • Base Material Steel
  • Caster/Glide Tread Material Steel
  • Caster Wheel Diameter Not Applicable
  • Number of Casters/Glides 4
  • Overall Diameter 18 3/4 in
  • Seat Depth 14 in
  • Seat Padding Material None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list