ROUND STANDOFF,1/4-20X,5/8 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND STANDOFF,1/4-20X,5/8 L,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZNA4
  • Mfr. Model # 3ZNA4
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Natural
  • Finish -
  • Item Round Standoff
  • Length 5/8"
  • Outside Dia. 1/2"
  • Material Nylon
  • Package Quantity 10
  • Temp. Range (F) 185
  • Screw Size 1/4-20
  • Type Female
  • Length Tolerance +/-0.005"
  • Outside Dia. Tolerance +/-0.015"
  • Inside Dia. Tolerance +/-0.005"
  • Thread Depth 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list