Skip Content
ROUND SPACER,NYLON,M2,2MM L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND SPACER,NYLON,M2,2MM L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZM68
  • Mfr. Model # 6ZM68
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Inside Dia. 2.6mm
  • Outside Dia. 4mm
  • Package Quantity 100
  • Item Round Spacer
  • Material Nylon
  • Length 2mm
  • Size -
  • Temp. Range (F) 185
  • Refills -
  • Screw Size M2
  • Type Clear Hole
  • Length Tolerance +/-0.005"
  • Outside Dia. Tolerance +/-0.015"
  • Inside Dia. Tolerance +0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list