Skip Content
ROUND SPACER,NYL,#8,1/4 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND SPACER,NYL,#8,1/4 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZMG9
  • Mfr. Model # 3ZMG9
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish -
  • Colour Natural
  • Inside Dia. 0.171"
  • Item Round Spacer
  • Length 1/4"
  • Material Nylon
  • Outside Dia. 1/4"
  • Package Quantity 10
  • Temp. Range (F) 185
  • Size -
  • Type Clear Hole
  • Refills -
  • Screw Size #8
  • Length Tolerance +/-0.005"
  • Inside Dia. Tolerance +/-0.005"
  • Outside Dia. Tolerance +/-0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list