Skip Content
ROUND SPACER,NYL,#8,1/2 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND SPACER,NYL,#8,1/2 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZMG6
  • Mfr. Model # 3ZMG6
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Inside Dia. 0.171"
  • Length 1/2"
  • Finish -
  • Colour Natural
  • Item Round Spacer
  • Outside Dia. 1/2"
  • Size -
  • Material Nylon
  • Package Quantity 10
  • Temp. Range (F) 185
  • Refills -
  • Type Clear Hole
  • Screw Size #8
  • Outside Dia. Tolerance +/-0.015"
  • Inside Dia. Tolerance +/-0.005"
  • Length Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list