ROUND SPACER,NYLON,#10,1/4 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROUND SPACER,NYLON,#10,1/4 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CY39
  • Mfr. Model # 1CY39
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Inside Dia. 0.194"
  • Item Round Spacer
  • Outside Dia. 3/8"
  • Length 1/4"
  • Material Nylon
  • Package Quantity 100
  • Temp. Range (F) 185
  • Type Clear Hole
  • Length Tolerance +/-0.005"
  • Screw Size #10
  • Inside Dia. Tolerance +/-0.005"
  • Outside Dia. Tolerance +/-0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list