Skip Content
ROUND SCRUB BRUSH RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND SCRUB BRUSH RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC38854
  • Mfr. Model # 38854
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.5 lbs

Product Details

Round scrub brush, stiff bristles. Size 5 in. x 5 in. Colour: Red.

Technical Specs

  • Handle Colour Red
  • Item Round Scrub Brush
  • Overall Length 5"
  • Brush Length 5"
  • Bristle Color Red
  • Brush Width 5"
  • Brush Bristle Firmness Stiff
  • Trim Length 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list