Skip Content
ROUND RECEPTACLE LID,BLUE,22IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND RECEPTACLE LID,BLUE,22IN DIA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YKK5
  • Mfr. Model # 4YKK5
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • For Use With 4YKE3, 4YKE4, 4YKE5, 4YKE6, 4YKE7
  • Includes -
  • Height 2"
  • Item Food Grade Receptacle Lid
  • Container Shape Round
  • Primary Container Color Blue
  • Trash Can Dia./Width 22"
  • Standards FDA Approved
  • Opening Closure Type Snap-On
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list