ROUND RAIL,STEEL,L 144 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROUND RAIL,STEEL,L 144 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNA7
  • Mfr. Model # 1XNA7
  • UNSPSC # 30171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Finish Galvanized
  • For Use With Doors Weighing Up to 600 lbs.
  • Height (In.) 3-15/16
  • Item Round Rail Track
  • Length (In.) 144
  • Material Steel
  • Package Quantity 1
  • Type Sliding Door
  • Construction Steel
  • Max. Weight (Lb.) 600
  • Hardware Not Included
  • Width (In.) 2-7/16
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list