Skip Content
ROUND PUNCH/DIE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND PUNCH/DIE SET

METALPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZJ53
  • Mfr. Model # 3ZJ53
  • UNSPSC # 23172006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Cutting Capacity (In.) 3/8
  • Size (In.) 1/2
  • Die Clearance Size (In.) 1/32
  • Material Heat Treated Tool Steel
  • Item Round Punch and Die Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list