Skip Content
ROUND POINT SHOVEL,48 IN.HANDLE,14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND POINT SHOVEL,48 IN.HANDLE,14

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LVT2
  • Mfr. Model # 4LVT2
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.96 lbs

Technical Specs

  • Handle Type Straight
  • Handle Colour Natural
  • Gauge 14 ga.
  • Handle Length 48"
  • Blade Type Closed Back
  • Item Round Point Shovel
  • Handle Material Ash
  • Blade Material Steel
  • Blade Length 11"
  • Blade Width 8-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list