Skip Content
ROUND PADDED SWIVEL STOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND PADDED SWIVEL STOOL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWH8
  • Mfr. Model # 5NWH8
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2142
  • Shipping Weight 19.95 lbs

Product Details

Steel stools feature backrests that adjust 2 inch horizontally and 2 inch vertically. Extra-thick cushions provide added comfort. Some assembly required.

Technical Specs

  • Assembled Unassembled
  • Colour Black
  • Item Round Stool with Backrest
  • Seat Material Padded
  • Weight Capacity 250 lb.
  • Seat Width 14"
  • Seat Height Range 24 to 28"
  • Backrest Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list