ROUND PADDED STOOL 24-33IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND PADDED STOOL 24-33IN H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWH4
  • Mfr. Model # 5NWH4
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2142
  • Shipping Weight 18.36 lbs

Product Details

Steel stools feature backrests that adjust 2 inch horizontally and 2 inch vertically. Extra-thick cushions provide added comfort. Some assembly required.

Technical Specs

  • Assembled No
  • Colour Black
  • Item Round Stool
  • Seat Material Padded
  • Weight Capacity 250 lb.
  • Seat Width 14"
  • Seat Height Range 24" - 33"
  • Backrest Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list