ROUND NOSE PLIERS 7-1/4 IN L RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROUND NOSE PLIERS 7-1/4 IN L RED

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX2201-180
  • Mfr. Model # 2201-180
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 142
  • Shipping Weight 0.39 lbs

Product Details

For bending wire loops. Round, short jaws: smooth ground. Chrome vanadium electric steel: forged and oil-hardened

Technical Specs

  • Features For Bending Wire Loops, Round, Short Jaws, Smooth Ground, Chrome Vanadium Electric Steel, Forged, Oil-Hardened
  • Handle Type Dipped
  • Item Nose Plier
  • Handle Colour Red
  • Material Chrome Vanadium Electric Steel
  • Max. Jaw Opening 1-11/16"
  • Spring Return No
  • Standards ISO 5745
  • Overall Length 6-1/4"
  • Jaw Length 1-3/8"
  • Jaw Width 53/64"
  • Tip Width 1-3/8"
  • Joint Type Solid
  • Jaw Bend 0 Degrees
  • Tether Capable Not Tether Capable
  • Insulated / Uninsulated Uninsulated
  • Gripping Surface Smooth
  • Voltage Rating Not Rated
  • Cutting Capacity/Material 7/64" Medium Hard Wire,1/16" Hard Wire
  • Side Cutter No
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list