Skip Content
ROUND NOSE PLIERS-1000V INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND NOSE PLIERS-1000V INSULATED

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX2208-160SBA
  • Mfr. Model # 2208-160SBA
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.578 lbs

Technical Specs

  • Item Round Nose Pliers
  • Handle Type Insulated
  • Material Chrome Vanadium Steel
  • Voltage Rating 1000V
  • Handle Colour Red/Yellow
  • Max. Jaw Opening 1-3/16"
  • Overall Length 6-1/4"
  • Standards ASTM
  • Spring Return No
  • Jaw Length 1-31/32"
  • Jaw Width 3/8"
  • Tip Width 3/32"
  • Cutting Capacity/Material 7/64" Medium Hard Wire,1/16" Hard Wire
  • Joint Type Solid
  • Side Cutter No
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Stripper No
  • ESD Safe No
  • Gripping Surface Smooth
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list