Skip Content
ROUND MAGNIFIER LAMP,1.75/4X,3/12D, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ROUND MAGNIFIER LAMP,1.75/4X,3/12D,

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C725
  • Mfr. Model # 22C725
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Diopter 3/12
  • Colour White
  • Includes Glass Lens, Circular Fluorescent Lamp
  • Item Round Magnifier Light
  • Type Desk
  • Base Weighted
  • Cord Length 5 ft.
  • Cord Conductor 14
  • Lamp Included Yes
  • Magnification 1.75/4
  • Lamp Type Fluorescent, Circular Tube
  • Overall Length 19"
  • Special Features Adjustable Arm, Power Supplied With Electronic Rectifier For Stable Performance, Replacement Bulb #Bulb-T4
  • Watts 12
  • Lens Diameter 3.9"
  • Standards CE, UL, RoHS
  • Arm Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list