Skip Content
ROUND INDICATOR LIGHT,YELLOW,12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND INDICATOR LIGHT,YELLOW,12VDC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M043
  • Mfr. Model # 24M043
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Yellow
  • Item Round Indicator Light
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • Size 8mm
  • Voltage 12VDC
  • Shape Round
  • Average Life 100,000 hr.
  • NEMA Rating IP40
  • Standards ROHS
  • Lamp Type LED
  • IP Rating 40
  • Panel Thickness Up - 0.16"
  • Current Drawn 20mA
  • Electrical Connection Male .110 Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list