ROUND INDICATOR LIGHT,GREEN,24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND INDICATOR LIGHT,GREEN,24VDC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M025
  • Mfr. Model # 24M025
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Round Indicator Light
  • Colour Green
  • Size 6mm
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • Shape Round
  • NEMA Rating IP40
  • Standards ROHS
  • Average Life 100,000 hr.
  • Voltage 24VDC
  • Lamp Type LED
  • Current Drawn 20mA
  • Panel Thickness Up - 0.16"
  • IP Rating 40
  • Electrical Connection Lead for Soldering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list