ROUND INDICATOR LIGHT,GREEN,12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND INDICATOR LIGHT,GREEN,12VDC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M022
  • Mfr. Model # 24M022
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Round Indicator Light
  • Colour Green
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • NEMA Rating IP40
  • Shape Round
  • Size 6mm
  • Voltage 12VDC
  • Average Life 100,000 hr.
  • Standards ROHS
  • Lamp Type LED
  • IP Rating 40
  • Panel Thickness Up - 0.16"
  • Electrical Connection Lead for Soldering
  • Current Drawn 20mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list