ROUND INDICATOR LIGHT,RED,12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND INDICATOR LIGHT,RED,12VDC

GRAINGER APPROVED

Web Price : $5.98 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M020
  • Mfr. Model # 24M020
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • NEMA Rating IP40
  • Item Round Indicator Light
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • Size 6mm
  • Shape Round
  • Voltage 12VDC
  • Average Life 100,000 hr.
  • Standards ROHS
  • Lamp Type LED
  • Current Drawn 20mA
  • IP Rating 40
  • Panel Thickness Up - 0.16"
  • Electrical Connection Lead for Soldering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list