Skip Content
ROUND IN-LINE BLOWER,22 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND IN-LINE BLOWER,22 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCN0
  • Mfr. Model # 5TCN0
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 354.0 lbs

Technical Specs

  • Height 56-1/4"
  • Bearing Type Self-Aligning Pillowblock
  • Type Less Drive Package
  • Finish Gray Polyester Coating
  • Width 30-1/2"
  • Item Duct Blower
  • Dimension B 39-5/8"
  • CFM Range 3,836 - 9,188 @ 0.0" SP
  • Mounting Position Horizontal or Vertical
  • Housing Material Steel
  • Drive Type Belt
  • RPM Range 818 - 1,670
  • Speed Control No
  • Agency Compliance AMCA Sound and Air, UL/cUL 705
  • Wheel Type Backward Inclined
  • Wheel Material Aluminum
  • Dimension C 28-3/8"
  • Dimension A 36-3/8"
  • Dimension D 35-1/2"
  • Dimension E 33-3/4"
  • Dimension G 30-1/2"
  • Dimension F 22-1/2"
  • Motor HP Range 3/4 - 7-1/2
  • Shaft Dia. 1-7/16"
  • Wheel Diameter 22"
  • Maximum Inlet Temp. 200 Degrees F
  • Maximum Depth 35-1/2"
  • Inlet Diameter 36-3/8"
  • Outlet Diameter 36-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list