Skip Content
ROUND-HEAD PRESET TORQUE WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND-HEAD PRESET TORQUE WRENCH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9CRX2
  • Mfr. Model # 9CRX2
  • UNSPSC # 24101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Body Material Steel
  • End Type 2"
  • Item Round-Head Preset Torque Wrench
  • Type Round Head
  • Characteristics Preset to 20 ft. lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list