Skip Content
ROUND GRAD BEAKER W/ CAP 60 ML,PK48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND GRAD BEAKER W/ CAP 60 ML,PK48

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TRH5
  • Mfr. Model # 3TRH5
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Finish 38mm/400
  • Capacity 60mL/2 oz.
  • Height 83
  • Diameter 42
  • Graduation Subdivisions ml and oz
  • Item Round Beaker Bottle with Cap
  • Screw Closure Size 38-400mm
  • Closure Material Phenolic
  • Mouth 38mm
  • Graduation Range 60mL/2 oz.
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Bottle/Jar Shape Round
  • Labware Closure Liner Material Pulp/Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list