Skip Content
ROUND GRAD BEAKER W/ CAP 480ML,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND GRAD BEAKER W/ CAP 480ML,PK2

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TRJ5
  • Mfr. Model # 3TRJ5
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Capacity 480mL/16 oz.
  • Height 145
  • Finish 70mm/400
  • Item Round Beaker Bottle with Cap
  • Diameter 76
  • Graduation Subdivisions ml and oz
  • Screw Closure Size 70-400mm
  • Closure Material Phenolic
  • Mouth 70mm
  • Graduation Range 480mL/16 oz.
  • Labware Basic Material Glass
  • Bottle/Jar Shape Round
  • Labware Closure Liner Material Pulp/Vinyl
  • Labware Body Color Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List