Skip Content
ROUND FLAT LID,YELLOW,44 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND FLAT LID,YELLOW,44 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMX6
  • Mfr. Model # 5DMX6
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • For Use With -
  • Height 1-3/8"
  • Includes -
  • Item Receptacle Lid
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Primary Container Color Yellow
  • Trash Can Dia./Width 24-1/2"
  • Standards NSF
  • Opening Closure Type Snap-On
  • Top Design Flat Top
  • Specific Container Material Plastic
  • Basic Container Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list