Skip Content
ROUND FLAT LID,WHITE,20 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND FLAT LID,WHITE,20 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMW7
  • Mfr. Model # 5DMW7
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • For Use With -
  • Height 1-1/4"
  • Includes -
  • Item Receptacle Lid
  • Container Shape Round
  • Trash Can Dia./Width 20"
  • Primary Container Color White
  • Trash Container Capacity 20 gal.
  • Standards NSF
  • Opening Closure Type Snap-On
  • Top Design Flat Top
  • Basic Container Material Plastic
  • Specific Container Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list