ROUND FLAT LID,GRAY,32 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND FLAT LID,GRAY,32 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMW9
  • Mfr. Model # 5DMW9
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • For Use With -
  • Height 1-3/8"
  • Includes -
  • Item Receptacle Lid
  • Container Shape Round
  • Trash Can Dia./Width 22-1/4"
  • Primary Container Color Gray
  • Trash Container Capacity 32 gal.
  • Standards NSF
  • Opening Closure Type Snap-On
  • Top Design Flat Top
  • Basic Container Material Plastic
  • Specific Container Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list