Skip Content
ROUND FIRE DAMPER,13-5/8 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND FIRE DAMPER,13-5/8 IN. D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TFZ9
  • Mfr. Model # 2TFZ9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.73 lbs

Technical Specs

  • Item Fire Damper
  • For Use With Low Pressure HVAC Systems
  • Includes Stainless Steel Closure Spring, UL Fusible Link
  • Material 20 ga. Galvanized Steel
  • Mounting Type Dynamic, Vertical or Horizontal
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Fire Rated 1-1/2 hr.
  • Damper Dia. 13-7/8"
  • Free Area 0.910 sq. ft.
  • Damper Depth 13-5/8"
  • Nominal Duct Dia. 14"
  • Damper Item Fire Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list