Skip Content
ROUND FIRE DAMPER,13-5/8 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND FIRE DAMPER,13-5/8 IN. D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TFZ8
  • Mfr. Model # 2TFZ8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.22 lbs

Technical Specs

  • For Use With Low Pressure HVAC Systems
  • Item Fire Damper
  • Includes Stainless Steel Closure Spring, UL Fusible Link
  • Shape Round
  • Mounting Type Dynamic, Vertical or Horizontal
  • Material 20 ga. Galvanized Steel
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Fire Rated 1-1/2 hr.
  • Damper Dia. 11-7/8"
  • Nominal Duct Dia. 12"
  • Free Area 0.649 sq. ft.
  • Damper Depth 13-5/8"
  • Damper Item Fire Damper
  • Damper Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list