ROUND FILE,BASTARD,BLACK,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND FILE,BASTARD,BLACK,8 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGD6
  • Mfr. Model # 5ZGD6
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Round File
  • Application For Enlarging or Rounding Out Circular Openings or Concave Surfaces
  • Pattern American
  • Cut Type Bastard
  • Teeth per Inch 22
  • Finish Black Oxide
  • Length 8"
  • Width 5/16"
  • Handle Design Tang
  • Diameter 5/16"
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list