Skip Content
ROUND FILE,8 IN,SECOND,MACHINISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND FILE,8 IN,SECOND,MACHINISTS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFT3
  • Mfr. Model # 1NFT3
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
  • Item Round File
  • Pattern American
  • Teeth per Inch 31
  • Edges -
  • Cut Type Second
  • Threads per Inch -
  • Recommended Handle 1NFW5
  • Finish Natural
  • Length 8"
  • Profile Shape Round
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list