Skip Content
ROUND DUCT CONNECTOR,6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND DUCT CONNECTOR,6 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6WZP2
  • Mfr. Model # 6WZP2
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • For Use With 5AE70, 5AE71, 3DPE5, 3DPE7, 3DPE8
  • Duct Size (In.) 6
  • Includes Backdraft Damper
  • Item Duct Connector
  • Construction Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list