Skip Content
ROUND DROPPER BOTTLE, AMBER, 120ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND DROPPER BOTTLE, AMBER, 120ML,

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TRG8
  • Mfr. Model # 3TRG8
  • UNSPSC # 41123403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Capacity 4oz (120ml)
  • Finish 22-400
  • Item Round Dropper Bottle
  • Height 112
  • Diameter 48
  • Screw Closure Size 20-400mm
  • Closure Material Phenolic
  • Mouth 22mm
  • Includes Attached Glass Dropper Assemblies
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Glass
  • Bottle/Jar Type Dropper
  • Labware Body Color Amber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List