ROUND CORNER HINGE,FULL MORTISE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROUND CORNER HINGE,FULL MORTISE,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCF4
  • Mfr. Model # 1RCF4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Satin Nickel
  • Bearing Type Plain
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Standards -
  • Range of Motion 270 Degrees
  • Pin Dia. 0.250"
  • Pin Type Removable
  • Corners Rounded
  • Holes With
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Included
  • Frame Leaf Width 4"
  • Door Leaf Width 4"
  • Ligature Resistant No
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Frame Leaf Thickness 0.087"
  • Door Leaf Thickness 0.087''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list