Skip Content
ROUND CONTAINER LID,17 5/8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND CONTAINER LID,17 5/8 IN DIA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PYX2
  • Mfr. Model # 2PYX2
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes -
  • Item Round Container Lid
  • For Use With 2PYX5
  • Container Shape Round
  • Trash Can Dia./Width 17-3/4"
  • Trash Container Capacity 20 gal.
  • Height 4"
  • Opening Closure Type Snap-On
  • Primary Container Color Silver
  • Basic Container Material Metal
  • Specific Container Material Galvanized Steel
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list