ROUND CONTAINER,55 GAL,24 IN,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROUND CONTAINER,55 GAL,24 IN,GRAY

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMU6
  • Mfr. Model # 5DMU6
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.66 lbs

Technical Specs

  • Height 33"
  • Finish Satin
  • Item Utility Container
  • Includes Built-In Handles
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • Series Huskee
  • For Use With 5501GY,
  • Indoor/Outdoor Indoor, Outdoor
  • Opening Closure Type None
  • Standards FDA, OSHA
  • Top Design Open Top
  • Vented No
  • Container Mounting Style Free-Standing
  • Container Strength Heavy Duty
  • Receptacle Container Style Utility
  • Trash Container Capacity 55 gal.
  • Basic Container Material Plastic
  • Primary Container Color Gray
  • Container Shape Round
  • Specific Container Material LLDPE
  • Lid Options No Lid
  • Trash Can Dia./Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list