Skip Content
ROUND CONTAINER,44 GAL,24 IN,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND CONTAINER,44 GAL,24 IN,YELLOW

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMU4
  • Mfr. Model # 5DMU4
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Finish Satin
  • Height 31-1/2"
  • Includes Built-In Handles
  • Item Utility Container
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 4445YW, 4456YW, 4455YW
  • Series Huskee
  • Opening Closure Type None
  • Top Design Open Top
  • Indoor/Outdoor Indoor and Outdoor
  • Container Strength Heavy Duty
  • Standards NSF std 21, FDA, OSHA
  • Vented No
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Primary Container Color Yellow
  • Basic Container Material Plastic
  • Trash Can Dia./Width 24"
  • Lid Options No Lid
  • Specific Container Material LLDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list