ROUND CONTAINER,44 GAL,24 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND CONTAINER,44 GAL,24 IN,WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMU1
  • Mfr. Model # 5DMU1
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Height 31-1/2"
  • Includes Built-In Handles
  • Item Utility Container
  • Finish Satin
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 4445WH,
  • Series Huskee
  • Indoor/Outdoor Indoor, Outdoor
  • Standards NSF std 21, NSF std 2, FDA, OSHA
  • Opening Closure Type None
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Container Mounting Style Free-Standing
  • Vented No
  • Receptacle Container Style Utility
  • Primary Container Color White
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Specific Container Material LLDPE
  • Basic Container Material Plastic
  • Trash Can Dia./Width 24"
  • Lid Options No Lid

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list