Skip Content
ROUND CONTAINER,44 GAL,24 IN,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND CONTAINER,44 GAL,24 IN,RED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMU8
  • Mfr. Model # 5DMU8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • Finish Satin
  • Height 31-1/2"
  • Includes Venting Channel, Built-In Handles
  • Item Utility Container
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 4445RD
  • Series Huskee
  • Indoor/Outdoor Indoor and Outdoor
  • Top Design Open Top
  • Opening Closure Type None
  • Vented Yes
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Strength Heavy Duty
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Specific Container Material LLDPE
  • Basic Container Material Plastic
  • Primary Container Color Red
  • Lid Options No Lid
  • Trash Can Dia./Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list