ROUND CONTAINER,44 GAL,24 IN,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ROUND CONTAINER,44 GAL,24 IN,GRAY

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMU7
  • Mfr. Model # 5DMU7
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Finish Satin
  • Height 31-1/2"
  • Includes Venting Channel, Built-In Handles
  • Item Utility Container
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 4445GY, 4456GY, 4455GY
  • Container Strength Heavy Duty
  • Top Design Open Top
  • Container Mounting Style Free-Standing
  • Series Huskee
  • Vented Yes
  • Receptacle Container Style Utility
  • Opening Closure Type None
  • Trash Container Capacity 44 gal.
  • Basic Container Material Plastic
  • Primary Container Color Gray
  • Container Shape Round
  • Trash Can Dia./Width 24"
  • Specific Container Material LLDPE
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list