ROUND CONTAINER,44 GAL,24 IN,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND CONTAINER,44 GAL,24 IN,GRAY

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMT9
  • Mfr. Model # 5DMT9
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Height 31-1/2"
  • Finish Satin
  • Includes Built-In Handles
  • Item Utility Container
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 4445GY, 4456GY, 4455GY
  • Standards NSF std 21, NSF std 2, FDA, OSHA
  • Indoor/Outdoor Indoor, Outdoor
  • Series Huskee
  • Opening Closure Type None
  • Top Design Open Top
  • Vented No
  • Receptacle Container Style Utility
  • Container Strength Heavy Duty
  • Container Mounting Style Free-Standing
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Primary Container Color Gray
  • Specific Container Material LLDPE
  • Basic Container Material Plastic
  • Trash Can Dia./Width 24"
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list