Skip Content
ROUND CONTAINER,44 GAL,24 IN,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND CONTAINER,44 GAL,24 IN,BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMV0
  • Mfr. Model # 5DMV0
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.33 lbs

Technical Specs

  • Finish Satin
  • Height 31-1/2"
  • Includes Venting Channel, Built-In Handles
  • Item Utility Container
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 4456BL
  • Series Huskee
  • Indoor/Outdoor Indoor and Outdoor
  • Opening Closure Type None
  • Top Design Open Top
  • Receptacle Container Style Utility
  • Container Strength Heavy Duty
  • Vented Yes
  • Container Mounting Style Free-Standing
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Trash Can Dia./Width 24"
  • Specific Container Material LLDPE
  • Basic Container Material Plastic
  • Primary Container Color Blue
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list