Skip Content
ROUND CONTAINER,44 GAL,24 IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND CONTAINER,44 GAL,24 IN,BLACK

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMV1
  • Mfr. Model # 5DMV1
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.67 lbs

Technical Specs

  • Height 31-1/2"
  • Finish Satin
  • Includes Venting Channel, Built-In Handles
  • Item Utility Container
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 4456BK, 4455BK
  • Opening Closure Type None
  • Series Huskee
  • Vented Yes
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Primary Container Color Black
  • Trash Container Capacity 44 gal.
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Trash Can Dia./Width 24"
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list