Skip Content
ROUND CONTAINER,32 GAL,22 IN,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ROUND CONTAINER,32 GAL,22 IN,GRAY

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMT8
  • Mfr. Model # 5DMT8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.67 lbs

Technical Specs

  • Height 27-3/8"
  • Item Utility Container
  • Finish Satin
  • Includes Built-In Handles
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
  • For Use With 3201GY, 3232GY, 3230GY
  • Series Huskee
  • Opening Closure Type None
  • Top Design Open Top
  • Indoor/Outdoor Indoor and Outdoor
  • Standards NSF std 21, NSF std 2, FDA, OSHA
  • Vented No
  • Container Strength Heavy Duty
  • Container Mounting Style Free-Standing
  • Container Style Utility
  • Trash Container Capacity 32 gal.
  • Primary Container Color Gray
  • Container Shape Round
  • Basic Container Material Plastic
  • Lid Options No Lid
  • Specific Container Material LLDPE
  • Trash Can Dia./Width 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list