Skip Content
ROUND BELT,SOLID,DIA. 1/4 IN,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND BELT,SOLID,DIA. 1/4 IN,100 FT

EAGLE BELTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V485
  • Mfr. Model # 15V485
  • UNSPSC # 26111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Colour Orange
  • Material Urethane
  • Item Round Belt
  • Hardness Shore A 85
  • Diameter 1/4"
  • Temp. Range -22F to +150F
  • Overall Length 100 ft.
  • Texture Smooth
  • Standards FDA
  • Core Type Solid
  • Min. Pulley Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list