Skip Content
ROUND BELT,SOLID CORE,DIA 5/16 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BELT,SOLID CORE,DIA 5/16 IN,5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DYU1
  • Mfr. Model # 1DYU1
  • UNSPSC # 26111803
  • CATALOGUE PAGE # 1522
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Round Belt
  • Diameter 5/16"
  • Overall Length 50 Ft.
  • Hardness Shore A 85
  • Temp. Range -22 to 150 Degrees F
  • Material Urethane
  • Texture Smooth
  • Min. Pulley Dia. 2-1/2"
  • Standards FDA
  • Core Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list