Skip Content
ROUND BELT,SOLID CORE,DIA 4 MM,50 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUND BELT,SOLID CORE,DIA 4 MM,50 F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DYU9
  • Mfr. Model # 1DYU9
  • UNSPSC # 26111803
  • CATALOGUE PAGE # 1522
  • Shipping Weight 0.51 lbs

Technical Specs

  • Material Urethane
  • Item Round Belt
  • Temp. Range -22 to 150 Degrees F
  • Colour Green
  • Hardness Shore A 88
  • Diameter 4 mm
  • Overall Length 50 Ft.
  • Min. Pulley Dia. 1-1/2"
  • Texture Rough
  • Core Type Solid
  • Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list