Skip Content
ROUND BELT,SOLID CORE,DIA 3/16 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BELT,SOLID CORE,DIA 3/16 IN,5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DYX1
  • Mfr. Model # 1DYX1
  • UNSPSC # 26111803
  • CATALOGUE PAGE # 1522
  • Shipping Weight 0.76 lbs

Technical Specs

  • Item Round Belt
  • Material Urethane
  • Colour Clear
  • Overall Length 50 Ft.
  • Diameter 3/16"
  • Hardness Shore A 90
  • Temp. Range -22 to 150 Degrees F
  • Texture Smooth
  • Min. Pulley Dia. 1-1/2"
  • Core Type Solid
  • Standards FDA Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list