ROUND BELT,SOLID,1/4 IN,100 FT,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BELT,SOLID,1/4 IN,100 FT,BLUE

EAGLE BELTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D660
  • Mfr. Model # 30D660
  • UNSPSC # 26111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Blue
  • Item Round Belt
  • Material Polyurethane
  • Temp. Range -22 Degrees to 150 Degrees F
  • Hardness Shore A 80
  • Overall Length 100 Ft
  • Diameter 1/4"
  • Texture Smooth
  • Standards FDA
  • Core Type Solid
  • Min. Pulley Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list